Metal Wall Bracket with 12 in. Rod in Stainless Steel
Metal Wall Bracket with 12 in. Rod in Stainless Steel
Frequently Purchased Together
Product Details
- Manufacturer part number 2902-12
- 2-1/2" - 12" Adjustable Length
- Provides support for pre-rinse units
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Rod, Wall Bracket