Fixed Steel Spreaders 48 in. (Set of 2)

You last purchased this on
 
Kundel

Fixed Steel Spreaders 48 in. (Set of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kundel

Fixed Steel Spreaders 48 in. (Set of 2)

  • Fast #
  • Part #KA1048HALFSET
  • Item #4935440
  • Manufacturer Part #A-1048-HALFSET
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold Per Set of 2
  • Standard steel pipe spreaders are 3" Schedule 40 pipe available up to 96" in length
  • Requires Certification

Specifications

Length:
48 in
Package Quantity:
Set of 2
Weight:
60 lb