4 x 5 in. Marking Flag in Blue (Pack of 1000)
4 x 5 in. Marking Flag in Blue (Pack of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flags specifically designed for the flag shooter tool
- Collated into clips of 25 flags with patented design to insert into the ground
- Safe, temporary marking that can be removed without a trace
- Custom logo and lettering available
- Flags are 5" x 6" with a 23" wire staff
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 15.5 ga
- Length:
- 23 in
- Material:
- Wire
- Package Quantity:
- Pack of 1000
- Product Type:
- Vinyl Flag
- Size:
- 4 in x 5 in
- Thickness:
- 4 mil
- Waterworks Application:
- Locate
- Weight:
- 39 lb