• Cart

Flame Tech 10.3 oz. Silicone Sealant in Clear FRTV100C

DESCRIPTION

  • Excellent adhesion
  • Fire Rated
  • Flexible set
  • VOC compliant
  • Water based (Acrylic)
  • Zero Slump (ASTM D2202)

Flame Tech 10.3 oz. Silicone Sealant in Clear

FRTV100C

Size:

10.3 oz

SPECIFICATIONS

ASTM Specifications
ASTM E-814
Color Finish
Clear
Material
Silicone
Size
10.3 oz

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS