DESCRIPTION

  • Excellent adhesion
  • Fire Rated
  • Flexible set
  • VOC compliant
  • Water based (Acrylic)
  • Zero Slump (ASTM D2202)

Flame Tech Firestop Sealant

FFS814

Size:

SPECIFICATIONS

ASTM Specifications
ASTM E-814
Color Finish
Red
Material
Latex
Size
10.3 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS