Flame Tech Silicone Sealant in Clear FRTV100C

DESCRIPTION

  • Excellent adhesion
  • Fire Rated
  • Flexible set
  • VOC compliant
  • Water based (Acrylic)
  • Zero Slump (ASTM D2202)

Flame Tech Silicone Sealant in Clear

FRTV100C

Size:

SPECIFICATIONS

ASTM Specifications
ASTM E-814
Color Finish
Clear
Material
Silicone
Size
10.3 oz

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS