DESCRIPTION

  • Low pressure drop
  • MERV 4
  • Nested Frame

Flanders Corporation Precisionaire® 20 in. Air Filter (Case of 24)

F100590120

Height:

SPECIFICATIONS

Collection
Precisionaire®
Depth
1 in
Disposable
Yes
Height
20 in
Material
Fiberglass
Package Quantity
Case of 24
Width
20 in

Starting at
Call for Pricing
  • QUANTITY