• Cart

DESCRIPTION

  • Box frame
  • Low pressure drop
  • MERV 4

Flanders Corporation 20 in. Panel Filter Box Frame

F112500120

Height:

SPECIFICATIONS

Depth
1 in
Disposable
Yes
Height
20 in
Material
Synthetic
Width
20 in

Starting at
Call for Pricing
  • QUANTITY