20 x 25 x 1 in. Air Filter Fiberglass MERV 4
EZ Flow® 20 x 25 x 1 in. Air Filter Fiberglass MERV 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- EZ Flow®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 20 in x 25 in x 1 in
- UL Listed:
- UL 900
- Width:
- 20 in