20 x 25 x 1 in. Air Filter Synthetic MERV 5

You last purchased this on
 
AAF International

20 x 25 x 1 in. Air Filter Synthetic MERV 5

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

20 x 25 x 1 in. Air Filter Synthetic MERV 5

  • Fast #
  • Part #A11250012025
  • Item #7367325
  • Manufacturer Part #11250.012025
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MERV 4
  • Low pressure drop
  • Box frame
  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Height:
25 in
MERV Rating:
5
Material:
Synthetic
Size:
20 in x 25 in x 1 in
Width:
20 in