24 x 25 x 1 in. Air Filter Synthetic and Polystrand® MERV 4
24 x 25 x 1 in. Air Filter Synthetic and Polystrand® MERV 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 4
- Material:
- Plastic, Synthetic
- Material Type:
- Polystrand®
- Size:
- 24 in x 25 in x 1 in
- Width:
- 24 in