Flanders Precisionaire

5/16 in. Taper Plug Bottom Tap Set

Part #P1011035  |  Manufacturer Part #1011035

Tap Size:

5/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 2-23/32 in

Material: High Speed Steel

Tap Size: 5/16 in