36 in. x 30 ft. x 1 in. Hog Hair Service Media Roll MERV 5
Cut-to-Fit 36 in. x 30 ft. x 1 in. Hog Hair Service Media Roll MERV 5
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Cut-to-Fit
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 30 ft
- IAPMO Listed -:
- No
- MERV Rating:
- 5
- Material:
- Hog Hair
- Product Type:
- Roll
- Size:
- 36 in x 30 ft x 1 in
- Width:
- 36 in