Flanders Precisionaire

E-Z Green 14 x 20 x 1 in. Air Filter Fiberglass

Part #F100590114  |  Manufacturer Part #10059.011420

Starting at
Call for Pricing

Height:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nested Frame
  • MERV 4
  • Low pressure drop

Specifications

Collection: E-Z Green

Depth: 1 in

Disposable: Yes

Height: 20 in

Material: Fiberglass

Size: 14 in x 20 in x 1 in

Width: 14 in