EZ Flow® 18 x 18 x 2 in. MERV 8 Furnace Filter

Part #A172112643  |  Item #4039663  |  Manufacturer Part #172-112-643

Call for Pricing

Height:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spun glass
  • Lasts up to 30 days
  • Maximum air flow
  • Alleviates strain on equipment

Documents

Specifications

Application: Light Commercial, Residential

Collection: EZ Flow®

Depth: 2 in

Disposable: Yes

Height: 18 in

IAPMO Listed: No

MERV Rating: 4

Material: Fiberglass

Size: 18 in x 18 in x 2 in

UL Listed: Yes

Width: 18 in