EZ Flow® 20 x 14 x 2 in. MERV 8 Standard Capacity Air Filter

Part #A172112371  |  Item #4254450  |  Manufacturer Part #172-112-371

$5.50 EACH
(Pricing is for 20 in)

Height:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Patented media, pleat design and manufacturing process
  • Self-supporting DuraFlex™ media requires no wire supports
  • Pleat design ensures perfectly shaped and spaced pleats

Documents

Specifications

Collection: EZ Flow®

Depth: 2 in

Disposable: Yes

Height: 20 in

IAPMO Listed: No

MERV Rating: 4

Material: Fiberglass

Size: 14 in x 20 in x 2 in

Width: 14 in