18 x 24 x 2 in. Air Filter Synthetic MERV 11
PREpleat® 18 x 24 x 2 in. Air Filter Synthetic MERV 11
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 2 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 18 in
- IAPMO Listed -:
- No
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 18 in x 24 in x 2 in
- Width:
- 24 in