25 x 25 x 1 in. Air Filter Non-Woven Synthetic MERV 8
PREpleat® 25 x 25 x 1 in. Air Filter Non-Woven Synthetic MERV 8
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- PREpleat®
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 25 in x 25 in x 1 in
- Width:
- 25 in