Print

DESCRIPTION

4 in. Flanged 125# Black Cast Iron 90 Degree Elbow

N10F0404C

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 4 in

    N10F0404C 

  • 6 in

    N10F0606C 

  • 8 in

    N10F0808C 

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-126, ASTM A-307 Grade B, ASTM A-536, ASTM A-563 Grade A
Clean Bagged
No
Coating
Black
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
4 in
Fitting Type
Straight
Type
N10F0404C