Flashco 2-3/4 in. ID 4# Adjustable Lead Flashing FLA275

DESCRIPTION

Flashco 2-3/4 in. ID 4# Adjustable Lead Flashing

FLA275

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Diameter
2-3/4 in
Fits Pipe Size
2 in
Material
Lead
Width
16 in