Flashco 3-3/4 in. ID 4# Adjustable Lead Flashing FLA375

DESCRIPTION

  • Standard base

Flashco 3-3/4 in. ID 4# Adjustable Lead Flashing

FLA375

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Diameter
3-3/4 in
Fits Pipe Size
3 in
Material
Lead
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday