1-1/4 in. x 50 ft. 304 Corrugated Stainless Steel Tubing
1-1/4 in. x 50 ft. 304 Corrugated Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Listed to ANSI LC1 and ICC-ES PMG LC1027
- Metallically-Shielded CSST
- Only CSST to provide protection from electrical system faults & lightning threats
- Pre-marked by the foot for easy measuring and installation
- Flexibility and durability allows for simple routing through complex building structures and designs
- Annealed 304 stainless steel makes tubing more flexible than brands not heat-treated
- Corrosion tested and approved
- Insulative Outer Jacket provides protection from electrical system faults
- Highest lightning resistivity
Specifications
- ANSI:
- ANSI LC1
- ASTM:
- ASTM A-240, ASTM E-84
- Application:
- Appliances, Natural Gas, Propane
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 50 ft
- Material:
- Stainless Steel
- Material Type:
- 304, Polymer
- Maximum Temperature:
- 160
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- -40 to 160 Deg F
- UL Listed:
- Yes
- Wall Thickness:
- 0.01 in
- Weight:
- 28 lb