3/4 in. MNPT Termination Fitting with Square Flange
3/4 in. MNPT Termination Fitting with Square Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Tool-less flare design; no special tools are required
- Metal-to-metal seal, with no split rings, O-rings or gaskets
- Shield-to-fitting contact for enhanced continuity
- All components are fully reusable.
- Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
- Self-guiding assembly to ensure a perfectly even flare
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 2-7/10 in
- Length:
- 2-7/10 in
- Material:
- Brass