Flat Ball Knob Passage Door Lock in Oil Rubbed Bronze
Flat Ball Knob Passage Door Lock in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversable Non Handed
- Passage Door Lockset (Hall & Closet)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Lock Type:
- Passage
- Origin:
- Global
- Projection:
- 2-3/5 in
- Shape:
- Round
- Smart Home Enabled:
- No
- UL Listed:
- No