This product requires certification to purchase.

1 in. 300# Bare Carbon Steel Lap Joint Flange ASTM A105 Global

Flat Face 1 in. 300# Bare Carbon Steel Lap Joint Flange ASTM A105 Global

  • Fast #
  • Part #GB300LJFG
  • Item #9973969
  • Manufacturer Part #GB300LJFG
4.9 out of 5 Customer Rating

Flat Face 1 in. 300# Bare Carbon Steel Lap Joint Flange ASTM A105 Global

  • Fast #
  • Part #GB300LJFG
  • Item #9973969
  • Manufacturer Part #GB300LJFG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
300#
Characteristics & Features
Coating
Bare
Collection
Flat Face
Fitting Type
Straight
Flange Type
Lap Joint
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
Origin
Global