This product requires certification to purchase.

1 in. Socket Weld 150# Carbon Steel Standard Flat Face Flange

Flat Face 1 in. Socket Weld 150# Carbon Steel Standard Flat Face Flange

  • Fast #
  • Part #GFFSWFG
  • Item #1315892
  • Manufacturer Part #105161010000
5 out of 5 Customer Rating

Flat Face 1 in. Socket Weld 150# Carbon Steel Standard Flat Face Flange

  • Fast #
  • Part #GFFSWFG
  • Item #1315892
  • Manufacturer Part #105161010000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Conforms to ASTM A-105, ANSI B16.5
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
150#
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Bore Type
Standard
Flange Type
Socket Weld
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
Origin
Global