This product requires certification to purchase.

3 in. 316L Stainless Steel Slip On Flange

Flat Face 3 in. 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LODCAFRM
  • Item #1337767
  • Manufacturer Part #DS6LODCAFRM
4.1 out of 5 Customer Rating

Flat Face 3 in. 316L Stainless Steel Slip On Flange

  • Fast #
  • Part #DS6LODCAFRM
  • Item #1337767
  • Manufacturer Part #DS6LODCAFRM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Type
Backup
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASTM
ASTM A182
Origin
Domestic