This product requires certification to purchase.

8 in. 150# Flat Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105N Global

Flat Face 8 in. 150# Flat Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105N Global

  • Fast #
  • Part #GFFWNFX-AN
  • Item #11659265
  • Manufacturer Part #GFFWNFX-AN
5 out of 5 Customer Rating

Flat Face 8 in. 150# Flat Face Std. Bore Carbon Steel Weld Neck Flange ASTM A105N Global

  • Fast #
  • Part #GFFWNFX-AN
  • Item #11659265
  • Manufacturer Part #GFFWNFX-AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure Class
150#
Characteristics & Features
Collection
Flat Face
Fitting Type
Straight
Flange Bore Type
Standard
Flange Type
Weld Neck
Material
Carbon Steel
Material Type
A105N
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105N
Origin
Global