• Cart

DESCRIPTION

Flex-Hose Flexible Connector

FSMN

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
CSA B51
End Connection 1
Hose, MNPT, MPT
End Connection 2
Hose, MNPT, MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY