1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Galvanized Slotted Strut
1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Galvanized Slotted Strut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Length:
- 20 ft
- Strut Type:
- Slotted Channel
- UL Listed:
- No
- Width:
- 1-5/8 in