DESCRIPTION

Flexcon Well Tank in Blue

FH2P

Capacity:

SPECIFICATIONS

Capacity
30 gal
Color Finish
Blue
Height
36 in
Lead Law Compliant
Yes
Material
Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY