1/2 x 60 in. Stainless Steel Flexible Sprinkler Connection

You last purchased this on
 
Flexhead Industries

1/2 x 60 in. Stainless Steel Flexible Sprinkler Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexhead Industries

1/2 x 60 in. Stainless Steel Flexible Sprinkler Connection

  • Fast #
  • Part #F2060SSD
  • Item #2938041
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reconfigure sprinkler locations to code to accommodate changes in floor plan - without draining or disassembling hard pipe
  • Reduce construction schedules to allow for rapid building occupancy
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-635, ASTM C-636
Application:
Fire Protection
Coating:
Painted
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
60 in
Material:
Stainless Steel
Maximum Temperature:
300
PipeTubing Size:
1/2 in
Pressure - Maximum:
175 psi
Product Type:
Sprinkler Head
UL Listed:
Yes