DESCRIPTION

  • Reconfigure sprinkler locations to code to accommodate changes in floor plan - without draining or disassembling hard pipe
  • Reduce construction schedules to allow for rapid building occupancy

Flexhead Industries 36 in. 90 Degree Elbow Stainless Steel Flexible Sprinkler Connection

F2036ED

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM C-635, ASTM C-636
End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
1/2 in
Length
36 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
300
Pipe Tubing Size
1/2 in
UL Listed
Yes