DESCRIPTION
- Reconfigure sprinkler locations to code to accommodate changes in floor plan - without draining or disassembling hard pipe
- Reduce construction schedules to allow for rapid building occupancy
Flexhead Industries 48 in. Stainless Steel Flexible Sprinkler Connection
F2048SS
Pipe Tubing Size:
SPECIFICATIONS
- ASTM Specifications
- ASTM C-635, ASTM C-636
- End Connection 1
- MNPT
- End Connection 2
- FNPT
- End Connections
- MNPT x FNPT
- Length
- 48 in
- Material
- Stainless Steel
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 300
- Pipe Tubing Size
- 1/2 in
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday