1 in. Aluminum Coated Aluminum MPT Check Valve

Part #F1502M3330  |  Item #5093230  |  Manufacturer Part #1502M-3-3-3-0

Call for Pricing EACH

Valve Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforced silicone seals rated for 500°F
  • "Next Generation Design” for long life
  • Check valves have features to make them ideal for use with positive displacement and centrifugal blowers
  • Designed for maximum air flow with minimal pressure loss
  • When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering
  • Valves should be installed with the center pin vertical in horizontal pipelines

Specifications

Coating: Aluminum

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

FM Approved: No

IAPMO Listed: No

Length: 3-1/2 in

Material: Aluminum

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Size: 1 in

Valve Type: Check Valve