2 in. Aluminum and Silicone Valve Repair Kit

Part #F2IRK330  |  Item #4933207  |  Manufacturer Part #2-IRK-330

Call for Pricing EACH

Valve Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement repair kits fit all valves

Specifications

Material: [Aluminum, Silicone]

Maximum Pressure: 0.5 psi

Product Type: Repair Kit

UL Listed: No

Valve Size: 2 in