Valve Repair Kit 3 in.

You last purchased this on
 
Flexi Hinge

Valve Repair Kit 3 in.

This product requires certification to purchase.
You last purchased this on
 
Flexi Hinge

Valve Repair Kit 3 in.

  • Fast #
  • Part #F3IRK330
  • Item #5095003
  • Manufacturer Part #3-IRK-330
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement internals for Flexi-Hinge® blower check valves
  • Requires Certification

Specifications

Material:
Aluminum, Silicone
Pressure - Maximum:
0.5 psi
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
3 in
Weight:
1 lb