Flexi Hinge Valve Company
3 in. MNPT Aluminum Blower Check Valve
Part #F3502M3330 | Item #4933043 | Manufacturer Part #3502M-3-3-3-0
Call for Pricing
EACH
Valve Size:
Product Details
- Reinforced silicone seals
- Next generation design for long life
- Flexi hinge check valves have features to make them ideal for use with positive displacement and centrifugal blowers
- They are designed for maximum air flow with minimal pressure loss, while providing positive reverse flow sealing at low flows and low backpressure without the need for springs
- Valve life is extended because of three important Flexi-Hinge features
- When fully closed the valve seal backing plates rest against the internal center hinge post without pinching the elastomer hinge or seal
- When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering
- For maximum flex life and sealing performance, the silicone sealing member is reinforced with Nomex™ mesh
- Replacement repair kits fit all valves
Specifications
Coating: Aluminum
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Type: Straight
Length: 5-1/2 in
Low Pressure: 0.5
Material: Aluminum
Type: F3502M3330
UL Listed: No
Valve Size: 3 in
Valve Type: Check Valve