• Cart

DESCRIPTION

  • "Next Generation Design” for long life
  • Check valves have features to make them ideal for use with positive displacement and centrifugal blowers
  • Designed for maximum air flow with minimal pressure loss
  • Reinforced silicone seals rated for 500°F
  • Valves should be installed with the center pin vertical in horizontal pipelines
  • When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering

Flexi Hinge Valve Company Blower Check Valve

F502M3330

Valve Size:

SPECIFICATIONS

Clean Bagged
No
Coating
Aluminum
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
FM Approved
No
IAPMO Listed
No
Length
3-1/2 in
Material
Aluminum
Maximum Temperature
500
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Size
1 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY