Flexible Technologies
14 in. x 25 ft. Polyester R6 Insulated Flexible Air Duct
Part #FKMR61425BOX | Item #2445835 | Manufacturer Part #0538-1400-0001
Call for Pricing
Diameter:
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM C518
Diameter: 14 in
Duct Shape: Round
Length: 25 ft
Material: Plastic, Steel
Material Type: Polyester
Maximum Airflow: 5000
R value: R6
UL Listed: UL 181 Class 1