DESCRIPTION

  • Complies with most state and federal standards or code
  • Easily shaped to fit oval inlets
  • Fast, economical installation
  • Flex-Vent is competitively priced and backed by a 5 year warranty
  • Ideal for residential air distribution and venting applications
  • Oversized cores for proper fit
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B

Flexible Technologies 25 ft. R8 KM Insulated Flexible Air Duct Box

FKMR82025BOX

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Inside Diameter
20 in
Length
25 ft
Material
Fiberglass
Maximum Airflow
5000.0

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS