Flexible Technologies
4 in. x 25 ft. Flexible Air Duct R4.2
Part #FKMP25 | Item #794737 | Manufacturer Part #0537-0400-0001
Call for Pricing
Diameter:
How to get it:
Product Details
- Insulated
- Reinforced Metalized vapor barrier
- Polyester inner core for low to medium pressure systems
- Velocity 5,000 fpm
- Flame spread less than 25, smoke developed less than 50
- Operating temperature -20° F to 250° F
- R value: 4.2 using ASTM C-518 (1991) at installed wall thickness on flat insulation only
- UL 181 listed class I air duct
- Complies with NFPA standards 90A and 90B
- Meets FHA standards
Documents
Specifications
ASTM Specifications: ASTM C518
Diameter: 4 in
Duct Shape: Round
Length: 25 ft
Material: Fiberglass, Plastic, Steel
Material Type: Polyester
Maximum Airflow: 5000
R value: R4.2
UL Listed: UL 181