Flexible Technologies
5 in. x 25 ft. Flexible Air Duct R6
Part #FKPR6S25BAG | Item #3062906 | Manufacturer Part #KPR6
Call for Pricing
EACH
Diameter:
Product Details
Documents
Specifications
ASTM Specifications: ASTM C518
Diameter: 5 in
Duct Shape: Round
Length: 25 ft
Material: [Plastic, Steel]
Material Type: Polyethylene
Maximum Airflow: 5000
R value: R6
UL Listed: UL 181 Class 1