Flexible Technologies
7 in. x 25 ft. Polyester R6 Insulated Flexible Air Duct
Part #FKMR6W25BOX | Item #2445797 | Manufacturer Part #0538-0700-0001
Call for Pricing
Diameter:
How to get it:
Product Details
- Packaging: Box
- Fast, economical installation
- Oversized cores for proper fit
- Easily shaped to fit oval inlets
- Superior insulation and thermal performance
- UL181 listed and complies with NFPA Standards 90A and 90B
- Complies with most state and federal standards or code
- Ideal for residential air distribution and venting applications
- Flex-Vent is competitively priced and backed by a 5 year warranty
Documents
Specifications
ASTM Specifications: ASTM C518
Diameter: 7 in
Duct Shape: Round
Length: 25 ft
Material: Plastic, Steel
Material Type: Polyester
Maximum Airflow: 5000
R value: R6
UL Listed: UL 181 Class 1