Flexible Technologies

9 in. x 25 ft. Flexible Air Duct R8

Part #FKPR8Y25BAG  |  Manufacturer Part #KPR8Y25BAG

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Packaging: Bag
  • Fast, economical installation
  • Oversized cores for proper fit
  • Easily shaped to fit oval inlets
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B
  • Complies with most state and federal standards or code
  • Ideal for residential air distribution and venting applications
  • Flex-Vent is competitively priced and backed by a 5 year warranty

Specifications

ASTM Specifications: ASTM C518

Diameter: 9 in

Duct Shape: Round

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyethylene

Maximum Airflow: 5000

R value: R8

UL Listed: UL 181 Class 1