Flexible Technologies
Thermaflex® M-KC 8 in. x 25 ft. Flexible Air Duct R6
Part #FMKCR6X25 | Item #4069959 | Manufacturer Part #8X25 M-KC R6
Call for Pricing
EACH
Diameter:
Product Details
Documents
Specifications
ASTM Specifications: ASTM C518
Collection: Thermaflex® M-KC
Diameter: 8 in
Duct Shape: Round
Length: 25 ft
Material: [Fiberglass, Plastic, Steel]
Material Type: Polyester
Maximum Airflow: 6000
R value: R6
UL Listed: UL 181 Class 1
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing