1-1/2 x 3/4 in. 304 Stainless Steel Gasket
1-1/2 x 3/4 in. 304 Stainless Steel Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 3/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure Class:
- 600#
- Product Type:
- Gasket
- UL Listed:
- No