DESCRIPTION

  • Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
  • Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis

Flexitallic 1/16 in. 1450 psi Non-Asbestos Fiber Full Face Gasket

F24010106F

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
2 in
Material
Non-Asbestos Fiber
Maximum Pressure
1450 psi
Maximum Temperature
850

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS