12 in. 600# 304L Stainless Steel and Graphite Flex Gasket
12 in. 600# 304L Stainless Steel and Graphite Flex Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 12 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 304L
- NSF Certified:
- No
- Type:
- F12600CGIG
- UL Listed:
- No