18 in. 300 psi 304 Stainless Steel CGI Premium Grade Flexible Graphite Spiral Wound Gasket
18 in. 300 psi 304 Stainless Steel CGI Premium Grade Flexible Graphite Spiral Wound Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specified for high pressure/temperature service or where corrosive or toxic media are present
- Inner/outer ring provides additional blow-out strength
- Suitable for use with flat face and raised face flanges
- Prevents inward buckling
- Reduces turbulent flow
- Prevents flange erosion
- Metallic winding suited for cyclic loading
Documents
Specifications
- ASME:
- ASME B16.20
- Diameter - Inside 1:
- 18 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 300 psi
- Type:
- FCGI3004GTA18